Welcome to Würth Slowakia For trade customers only

Fitting brush

Fitting brush
FITTBRSH-D15MM

Art.-no. 071469 315

EAN 4024835288248

Price for selected packaging unit
Fitting brush

Art.-no. 071469 315

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Stainless steel wire, rust-free, crimped

  • For cleaning internal pipes

  • Suspension hole
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter

15 mm

Length

150 mm

Length of head

20 mm

Bristle diameter

0.15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information