Welcome to Würth Slowakia For trade customers only

Flange cap GPN 680

Protective cap GPN 680
PROTCAP-GPN680/DN25-YELLOW

Art.-no. 05986825

EAN 4046778931517

Price for selected packaging unit
Flange cap GPN 680

Art.-no. 05986825

Price for selected packaging unit
Quantity
PU
x 130 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For protecting flanges in accordance with DIN EN 12351.

In particular protects fittings with solid lining or conical bore hole against damage or dirt.


The clamping studs ensure a secure fit during the application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d2)

115 mm

Interior height (h2)

19 mm

Internal collar diameter (e)

106 mm

Suitable for DN nominal width

DN.. 25..

Other standard

GPN 680

Material

LLDPE - Linear, low density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 70 °C

Max. short-term temperature resistance

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information