Flange cap GPN 680 Polyethylene (PE-LLD), yellow
Protective cap GPN 680
PROTCAP-GPN680/DN150-YELLOW
Art.-no.
059868150
EAN 4052712383281
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For protecting flanges in accordance with DIN EN 12351.
In particular protects fittings with solid lining or conical bore hole against damage or dirt.
The clamping studs ensure a secure fit during the application.
Product information
Datasheets(X)
![]() | |
Internal diameter (d2) | 285 mm |
Interior height (h2) | 25 mm |
Internal collar diameter (e) | 276 mm |
Suitable for DN nominal width | DN.. 150.. |
Other standard | GPN 680 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |