Flap disc for steel and stainless steel Red Stripe
Lamella flap disc corundum REDSTRIPE
FLPDISC-NC-CLTH-DOMED-BR22,23-G40-D150
Art.-no. 0579580354
EAN 4062856434435
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
- Optimum grinding capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN13743 European standard
- Calcined alumina abrasive cloth
- Glass fabric backing disc
Product information
Datasheets(X)
Application area
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Diameter (Ø) | 150 mm |
Bore hole | 22.23 mm |
Grid size | 40 |
Design | Domed |
Material of carrier disc | Fibre glass |
Max. rotation speed | 10200 rpm |
Material of abrasive medium | Aluminium oxide (corundum) |