Flap disc for steel and stainless steel Red Stripe
Lamella flap disc corundum REDSTRIPE
FLPDISC-NC-CLTH-DOMED-BR22,23-G80-D125
REDSTRIPE
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/108088.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/108095.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/577107675.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
- Optimum grinding capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN13743 European standard
- Calcined alumina abrasive cloth
- Glass fabric backing disc
Product information
Datasheets(X)
Application area
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
![]() | |
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Grid size | 80 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12250 rpm |
Material of abrasive medium | Aluminium oxide (corundum) |