Welcome to Würth Slowakia For trade customers only

Flap disc for steel and stainless steel Red Stripe

Lamella flap disc corundum REDSTRIPE
FLPDISC-NC-CLTH-DOMED-BR22,23-G80-D150

Art.-no. 0579580358

EAN 4062856434510

Price for selected packaging unit
Flap disc for steel and stainless steel Red Stripe

Art.-no. 0579580358

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
  • Optimum grinding capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN13743 European standard

  • Calcined alumina abrasive cloth

  • Glass fabric backing disc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Diameter (Ø)

150 mm

Bore hole

22.23 mm

Grid size

80

Design

Domed

Material of carrier disc

Fibre glass

Max. rotation speed

10200 rpm

Material of abrasive medium

Aluminium oxide (normal corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information