Flap fitting Kinvaro T-Slim For wood fronts
FLPHOLD-(T-SLIM)-WO-SC-STN-(LF500-1100)
Art.-no. F151149005
EAN 9003012631058
Register now and access more than 125,000 products
Technical equipment
- Can be recessed flush with the surface or screwed on with an adapter
- Milling depth, cabinet side: 12.2 mm, front: 13.7 mm
- Even as a screw-on version, the overall height is only 14.2 mm
- Low opening forces and flap stays open in any position
- Flap adjustable in three dimensions
- Convenient continuous adjustment of spring force from the front
- Quick tool-free clip-on front holder
- Integrated, optionally activated opening angle reduction clip from 107° to 75°
- All trim caps can be painted
Determine the optimum fitting (art. no.) simply by using the power factor and flap weight
Available in two designs:
- With integrated damping (Soft-close, damper can be switched on/off)
- With integrated self-opening mechanism (Tipmatic Plus); e.g. the magnetic push latch, short (art. no. 0683439190) is required here
Scope of delivery
- 1 x left and right fittings
- 1 x left and right front connections
- 3 x left and right trim caps
- 12 x screws
- Installation instructions
With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the pressure magnet snap catch.
Datasheets(X)
Living, sleeping, office, kitchen, design
Power factor flap holder (LF) | 500 - 1100 |
Colour | Stone |
Material | Steel / plastic |
Side adjustment | +/- 2 mm |
Height adjustment | +/- 2.5 mm |
Depth adjustment | + 3 mm/- 1 mm |
| Mounting and installation instructions for milling position (all dimensions in mm) | |
| Space requirement milled in | Short pressure magnet snap catch |
![]() | ![]() |
| Sidewall milling position | Front milling position |
![]() | ![]() |
| Mounting and installation instructions for screw-on position | |
| Space requirement screwed on | Short pressure magnet snap catch |
![]() | ![]() |
| Sidewall screw-on position | Front milling position |
![]() | ![]() |
| Adjustment options | ||
| Height adjustment (HV) +/- 2.5 mm | Lateral adjustment (SV) +/- 2.0 mm | Depth adjustment (TV) + 3 mm/-1.0 mm |
![]() | ![]() | ![]() |
| Settings | ||
| Adjust spring force | Switch off closing damping | |
![]() | ![]() | |
| Switch on angle limiter | ||
![]() | ![]() | ![]() |
| Emergency opening when the fitting is closed | ||
![]() | ![]() | ![]() |
| Warning | ||
![]() | ![]() | Caution! Risk of injury! Fitting is under spring tension |
| KEY | |||||
| F | Joint | FH | Front height | KOB | Top unit shelf |
| FAO | Top front support | Yes | Body side | KP | Crown profile |
| FAS | Front support at side | KLS | Flap thickness | LF | Power factor |
| CROWN PROFILE | - | JOINT | - | FLAP WEIGHT | |||||||||||||||||
| Unit shelf (KOB) | Top front support (FAO) | Power factor (LF) | |||||||||||||||||||
| 16 | 18 | 19 | 20 | 22 | 24 | 15 | 17 | 19 | 21 | 22 | 250 - 550 | 500 - 1100 | 1000 - 2250 | ||||||||
| Flap thickness (KLS) | 16 | 67 | 74 | 77 | 80 | 87 | 94 | Flap thickness (KLS) | 16 | 1 | 1 | 1 | 1 | 1 | Flap height (KLH) | 200 | 1,3 - 2,8 | 2,5 - 5,5 | 5,0 - 11,3 | ||
| 18 | 60 | 67 | 70 | 73 | 80 | 87 | 18 | 1 | 1 | 1 | 1 | 1 | 250 | 1,0 - 2,2 | 2,0 - 4,4 | 4,0 - 9,0 | |||||
| 19 | 57 | 64 | 67 | 70 | 77 | 84 | 19 | 1 | 1 | 1 | 1 | 1 | 300 | 0,8 - 1,8 | 1,7 - 3,7 | 3,3 - 7,5 | |||||
| 20 | 54 | 60 | 63 | 67 | 73 | 80 | 20 | 1 | 1 | 1 | 1 | 1 | 350 | 0,7 - 1,6 | 1,4 - 3,1 | 2,9 - 6,4 | |||||
| 21 | 50 | 56 | 60 | 63 | 69 | 76 | 21 | 1 | 1 | 1 | 1 | 1 | 400 | 0,6 - 1,4 | 1,3 - 2,8 | 2,5 - 5,6 | |||||
| 22 | 47 | 53 | 57 | 60 | 66 | 73 | 22 | 1 | 1 | 1 | 1 | 1 | 450 | 0,6 - 1,2 | 1,1 - 2,4 | 2,2 - 5,0 | |||||
| 24 | 40 | 46 | 50 | 53 | 60 | 67 | 24 | 1,5 | 1 | 1 | 1 | 1 | 500 | 0,5 - 1,1 | 1,0 - 2,2 | 2,0 - 4,5 | |||||
| 26 | 33 | 40 | 43 | 46 | 53 | 60 | 26 | 3 | 2,5 | 1,5 | 1 | 1 | 550 | 0,5 - 1,0 | 0,9 - 2,0 | 1,8 - 4,1 | |||||
| 32 | 12 | 19 | 22 | 25 | 32 | 38 | 32 | 8 | 7 | 6 | 5,5 | 5 | |||||||||
| Crown profile (KP) | Joint (F) | Flap weight in kg | |||||||||||||||||||
| Power factor (LF) calculation | |||||||||||||||||||||
| LF = flap height (mm) x [ flap weight (kg) + 2 x handle weight (kg)] | |||||||||||||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!



















