Wheel brush Steel, brass-plated, corrugated, with M6 thread mount
RDBRSH-PWRDRL-(BRS)-D50X6,5X6MM
Art.-no. 5465010506
EAN 4065746774307
Register now and access more than 125,000 products
- For direct use on drills and die grinders
The brush can be changed when used in conjunction with the corresponding clamping shank 5465900060. This ensures that the brush stays sharp and hard-to-reach areas can be properly machined.
Datasheets(X)
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 50 x 6.5 x 6 mm |
Usable length of wire (H) | 14 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Surface | Brass plated |
Design | Corrugated |
Aggressiveness | Hard |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 20000 1/min |
EN standard | 1083-2 |
