Flap fitting Kinvaro T-Slim For wood fronts
Flap holder Kinvaro T-Slim
FLPHOLD-TSLIM-WO-SC-SILV-(LF1000-2250)
Art.-no. F151149009
EAN 9003012631102
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The ideal flap fitting for high design demands and maximum storage space
- Can be flush-mounted or screwed on with an adapter
- Milling depth, side of unit: 12.2 mm, front: 13.7 mm
- Even as a screw-on version, the overall height is only 14.2 mm
- Low opening forces and flap remains in any position desired
- Flap adjustable in three dimensions
- Convenient continuous adjustment of spring force from the front
- Quick tool-less clip-on front holder
- Integrated, optionally activated opening angle limiter that can be set to any angle between 107° and 75°
- All cover caps can be painted
To determine the correct fitting (art. no.), note the calculation of the power factor/flap weight
Available in two designs:
- With integrated damping (soft-close, damper can be switched on/off)
- With integrated automatic opening function (Tipmatic Plus); requires e.g. the short pressure magnet snap catch (art. no. 0683439190)
Notice
With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the pressure magnet snap catch.
Product information
Datasheets(X)
Application area
Living, sleeping, office, kitchen, design
Power factor flap holder (LF) | 1000 - 2250 |
Colour | Silver |
Material | Steel / plastic |
Side adjustment | +/- 2 mm |
Height adjustment | +/- 2.5 mm |
Depth adjustment | + 3 mm/- 1 mm |
| Mounting and installation instructions for milling position (all dimensions in mm) | |
| Space requirement milled in | Short pressure magnet snap catch |
| Sidewall milling position | Front milling position |
| Mounting and installation instructions for screw-on position | |
| Space requirement screwed on | Short pressure magnet snap catch |
| Sidewall screw-on position | Front milling position |
| Adjustment options | ||
| Height adjustment (HV) +/- 2.5 mm | Lateral adjustment (SV) +/- 2.0 mm | Depth adjustment (TV) + 3 mm/-1.0 mm |
| Settings | ||
| Adjust spring force | Switch off closing damping | |
| Switch on angle limiter | ||
| Emergency opening when the fitting is closed | ||
| Warning | ||
| Caution! Risk of injury! Fitting is under spring tension | ||
| KEY | |||||
| F | Joint | FH | Front height | KOB | Top unit shelf |
| FAO | Top front support | Yes | Body side | KP | Crown profile |
| FAS | Front support at side | KLS | Flap thickness | LF | Power factor |
| CROWN PROFILE | - | JOINT | - | FLAP WEIGHT | |||||||||||||||||
| Unit shelf (KOB) | Top front support (FAO) | Power factor (LF) | |||||||||||||||||||
| 16 | 18 | 19 | 20 | 22 | 24 | 15 | 17 | 19 | 21 | 22 | 250 - 550 | 500 - 1100 | 1000 - 2250 | ||||||||
| Flap thickness (KLS) | 16 | 67 | 74 | 77 | 80 | 87 | 94 | Flap thickness (KLS) | 16 | 1 | 1 | 1 | 1 | 1 | Flap height (KLH) | 200 | 1,3 - 2,8 | 2,5 - 5,5 | 5,0 - 11,3 | ||
| 18 | 60 | 67 | 70 | 73 | 80 | 87 | 18 | 1 | 1 | 1 | 1 | 1 | 250 | 1,0 - 2,2 | 2,0 - 4,4 | 4,0 - 9,0 | |||||
| 19 | 57 | 64 | 67 | 70 | 77 | 84 | 19 | 1 | 1 | 1 | 1 | 1 | 300 | 0,8 - 1,8 | 1,7 - 3,7 | 3,3 - 7,5 | |||||
| 20 | 54 | 60 | 63 | 67 | 73 | 80 | 20 | 1 | 1 | 1 | 1 | 1 | 350 | 0,7 - 1,6 | 1,4 - 3,1 | 2,9 - 6,4 | |||||
| 21 | 50 | 56 | 60 | 63 | 69 | 76 | 21 | 1 | 1 | 1 | 1 | 1 | 400 | 0,6 - 1,4 | 1,3 - 2,8 | 2,5 - 5,6 | |||||
| 22 | 47 | 53 | 57 | 60 | 66 | 73 | 22 | 1 | 1 | 1 | 1 | 1 | 450 | 0,6 - 1,2 | 1,1 - 2,4 | 2,2 - 5,0 | |||||
| 24 | 40 | 46 | 50 | 53 | 60 | 67 | 24 | 1,5 | 1 | 1 | 1 | 1 | 500 | 0,5 - 1,1 | 1,0 - 2,2 | 2,0 - 4,5 | |||||
| 26 | 33 | 40 | 43 | 46 | 53 | 60 | 26 | 3 | 2,5 | 1,5 | 1 | 1 | 550 | 0,5 - 1,0 | 0,9 - 2,0 | 1,8 - 4,1 | |||||
| 32 | 12 | 19 | 22 | 25 | 32 | 38 | 32 | 8 | 7 | 6 | 5,5 | 5 | |||||||||
| Crown profile (KP) | Joint (F) | Flap weight in kg | |||||||||||||||||||
| Power factor (LF) calculation | |||||||||||||||||||||
| LF = flap height (mm) x [ flap weight (kg) + 2 x handle weight (kg)] | |||||||||||||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!