Flat collar nut, wheel fastening DIN 74361, yellow chromate zinc plated 10 steel (A2C), type B
DIN 74361 steel 10 zinc plated yellow shape B
NUT-FLG-DIN74361-B-10-WS30-(A2C)-M22X1,5
Art.-no.
036161
EAN 4045727823521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M22 |
Height (h1) | 23 mm |
Collar diameter (dc) | 36 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Flange thickness | 6.5 mm |
Width across corners (e) | 33.23 mm |
Nominal diameter | 22 mm |