Flat collar nut, wheel fastening
DIN 74361 steel 10 zinc plated yellow shape B
NUT-FLG-DIN74361-B-10-WS17-(A2C)-M12X1,5
Art.-no.
036101215
EAN 4046778043456
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 74361, steel 10, galvanised, yellow chromated (A2C), shape B
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 13 mm |
Collar diameter (dc) | 14.5 mm |
External drive (s1) | WS17 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Flange thickness | 2.5 mm |
Width across corners (e) | 18.72 mm |
Nominal diameter | 12 mm |