Welcome to Würth Slowakia For trade customers only

Flat collar nut, wheel fastening

DIN 74361 steel 10 phosphated B type
NUT-FLG-DIN74361-B-10-WS30-(PHR)-M22X1,5

Art.-no. 03616

EAN 4046778457154

Price for selected packaging unit
Flat collar nut, wheel fastening

Art.-no. 03616

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 74361, steel 10, phosphated, shape B
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M22

Height (h1)

23 mm

Collar diameter (dc)

22.83 mm

External drive (s1)

WS30

Material

Steel

Property class

10

Surface

Phosphated

Pitch

1.5 mm

DIN

74361

Thread type

Metric thread

Flange thickness

6.5 mm

Width across corners (e)

33.23 mm

Nominal diameter

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information