Welcome to Würth Slowakia For trade customers only

Flat collar nut, wheel fastening

DIN 74361 steel 8 zinc plated yellow shape B
NUT-FLG-DIN74361-B-8-WS27-(A2C)-M20X1,5

Art.-no. 0361902015

EAN 4045727117439

Price for selected packaging unit
Flat collar nut, wheel fastening

Art.-no. 0361902015

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 74361, steel 8, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (h1)

21 mm

Collar diameter (dc)

34 mm

External drive (s1)

WS27

Material

Steel

Property class

8

Surface

Zinc plated yellow

Pitch

1.5 mm

DIN

74361

Thread type

Metric thread

Flange thickness

5.5 mm

Width across corners (e)

29.87 mm

Nominal diameter

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information