Welcome to Würth Slowakia For trade customers only

Flat-head screw with H cross recess ISO 7045, A2-70 stainless steel, plain

ISO 7045 stainless steel A2 70 plain H
SCR-PAN-ISO7045-A2/70-H1-M3X6

Art.-no. 5103436

EAN 4046777493092

Price for selected packaging unit
Flat-head screw with H cross recess ISO 7045, A2-70 stainless steel, plain

Art.-no. 5103436

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

6 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.4 mm

Standards

ISO 7045

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H1

Thread type

Metric thread

Pitch

0.5 mm