Flat-head screw with H cross recess ISO 7045, A2-70 stainless steel, plain
ISO 7045 stainless steel A2 70 plain H
SCR-PAN-ISO7045-A2/70-H2-M5X25
Art.-no. 51034525
EAN 4046777493634
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M5 | 
| Length (l1) | 25 mm | 
| Head diameter (dk) | 9.5 mm | 
| Head height (k1) | 3.7 mm | 
| Standards | ISO 7045 | 
| Material | Stainless steel A2 | 
| Property class | 70 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Pan head | 
| Drive type | Crosshead | 
| Internal drive | H2 | 
| Thread type | Metric thread | 
| Pitch | 0.8 mm | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
