Welcome to Würth Slowakia For trade customers only

Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

ISO 7045 steel 4.8 zinc plated H
SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X90

Art.-no. 5103006090

EAN 4065746541275

Price for selected packaging unit
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 5103006090

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

90 mm

Head diameter (dk)

12 mm

Head height (k1)

4.6 mm

Standards

ISO 7045

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Crosshead

Internal drive

H3

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

6 mm

Thread length (metric thread)

38 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information