Welcome to Würth Slowakia For trade customers only

Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

ISO 7045 steel 4.8 zinc plated H
SCR-PAN-ISO7045-4.8-H4-(A2K)-M10X35

Art.-no. 5103010035

EAN 4053479394442

Price for selected packaging unit
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 5103010035

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

35 mm

Head diameter (dk)

20 mm

Head height (k1)

7.5 mm

Standards

ISO 7045

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H4

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information