Flat-head tapping screw, shape F with hexalobular drive ISO 14585, blue passivated zinc plated steel, type F (no tip)
ISO 14585 steel zinc plated pan head TX shape F
SCR-RSD-ISO14585-F-TX15-(A2K)-3,5X13
Art.-no.
421013513
EAN 4055374460970
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | F |
Internal drive | TX15 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Shape of tip | F |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |