Welcome to Würth Slowakia For trade customers only

Flat-head tapping screw, shape F with hexalobular drive ISO 14585, blue passivated zinc plated steel, type F (no tip)

SCR-RSD-ISO14585-F-TX20-(A2K)-4,2X13

Art.-no. 421014213

EAN 4055375154137

Price for selected packaging unit
Flat-head tapping screw, shape F with hexalobular drive ISO 14585, blue passivated zinc plated steel, type F (no tip)

Art.-no. 421014213

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

F

Internal drive

TX20

ISO

14585

Head type

Flat head

Thread type

Self-tapping screw thread

Shape of tip

F

Declaration of performance (EU-CPR)

No

Standards

ISO 14585

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information