Flat-head tapping screw, shape F with hexalobular drive
SCR-RSD-ISO14585-F-TX15-(A2S)-3,5X9,5
Art.-no. 421073595
EAN 4047376471597
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14585 black zinc-plated steel, TX flat head F
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.6 mm |
Material | Steel |
Surface | Zinc plated black |
RoHS-compliant | No |
Form | F |
Internal drive | TX15 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Shape of tip | F |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |
