Flat-head tapping screw, shape F with hexalobular drive
ISO 14585 steel zinc plated pan head TX shape F
SCR-RSD-ISO14585-F-TX20-(A2K)-4,2X9,5
Art.-no.
421014295
EAN 4047376677555
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14585 zinc-plated steel, blue passivated, shape F (no tip)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | F |
Internal drive | TX20 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Shape of tip | F |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |