Welcome to Würth Slowakia For trade customers only

Flat-head tapping screw, shape F with hexalobular drive

ISO 14585 steel zinc plated pan head TX shape F
SCR-RSD-ISO14585-F-TX25-(A2K)-5,5X13

Art.-no. 421015513
EAN 4047376471474

Price for selected packaging unit
Flat-head tapping screw, shape F with hexalobular drive

Art.-no. 421015513

Price for selected packaging unit
Quantity
PU
x 6000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 14585 zinc-plated steel, blue passivated, shape F (no tip)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5.5 mm

Length (l1)

13 mm

Head diameter (dk)

11 mm

Head height (k1)

4 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

F

Internal drive

TX25

ISO

14585

Head type

Flat head

Thread type

Self-tapping screw thread

Shape of tip

F

Declaration of performance (EU-CPR)

No

Standards

ISO 14585

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information