Welcome to Würth Slowakia For trade customers only

Flat-head tapping screw, shape F with hexalobular drive

ISO 14585 steel zinc ptd. black pan hd TX shape F
SCR-RSD-ISO14585-F-TX25-(A2S)-4,8X9,5

Art.-no. 421074895
EAN 4047376471634

Price for selected packaging unit
Flat-head tapping screw, shape F with hexalobular drive

Art.-no. 421074895

Price for selected packaging unit
Quantity
PU
x 3000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 14585 black zinc-plated steel, TX flat head F
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.8 mm

Length (l1)

9.5 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.7 mm

Material

Steel

Surface

Zinc plated black

RoHS-compliant

No

Form

F

Internal drive

TX25

ISO

14585

Head type

Flat head

Thread type

Self-tapping screw thread

Shape of tip

F

Declaration of performance (EU-CPR)

No

Standards

ISO 14585

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information