Flat head tapping screw, type C with hexalobular socket
ISO 14585 steel zinc flake silver TX pan head C
SCR-PANHD-ISO14585-C-TX20-(ZFSHL)-4,2X16
Art.-no.
420944216
EAN 4057708131952
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14585 steel zinc flake, silver, shape C (with tip)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | C |
Internal drive | TX20 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Shape of tip | F |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |