Welcome to Würth Slowakia For trade customers only

Flat nut with small width across flats, fine thread DIN 80705, yellow chromate zinc plated 14H steel (A3C)

DIN 80705 steel zinc plated yellow fine thread
NUT-DIN80705-14H-SW19-(A3C)-M14X1,5

Art.-no. 445414 15

EAN 4045727339190

Price for selected packaging unit
Flat nut with small width across flats, fine thread DIN 80705, yellow chromate zinc plated 14H steel (A3C)

Art.-no. 445414 15

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M14 x 1.5

Height (m1)

6 mm

External drive (s1)

WS19

Standards

DIN 80705

Material

Steel

Hardness category

14H

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information