Flat nut with small width across flats, fine thread DIN 80705, yellow chromate zinc plated 14H steel (A3C)
DIN 80705 steel zinc plated yellow fine thread
NUT-DIN80705-14H-SW36-(A3C)-M26X1,5
Art.-no.
445426 15
EAN 4046778568478
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M26 x 1.5 |
Height (m1) | 8 mm |
External drive (s1) | WS36 |
Standards | DIN 80705 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated yellow |
RoHS-compliant | No |