Flat nut with small width across flats, fine thread DIN 80705, yellow chromate zinc plated 14H steel (A3C)
DIN 80705 steel zinc plated yellow fine thread
NUT-DIN80705-14H-WS55-(A3C)-M45X2
Art.-no. 445445 2
EAN 4045727506929
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M45 x 2 |
Height (m1) | 9 mm |
External drive (s1) | WS55 |
Standards | DIN 80705 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated yellow |
RoHS-compliant | No |
