Flat nut with small width across flats, fine thread
DIN 80705 steel zinc plated fine thread
NUT-DIN80705-14H-SW17-(A2K)-M12X1,5
Art.-no.
445312 15
EAN 4047376153301
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 80705, steel 14H, zinc-plated blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Height (m1) | 6 mm |
External drive (s1) | WS17 |
Standards | DIN 80705 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated |
RoHS-compliant | Yes |