Flat nut with small width across flats, fine thread
DIN 80705 steel zinc plated fine thread
NUT-DIN80705-14H-WS46-(A2K)-M36X2
Art.-no.
445336 2
EAN 4045727222393
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 80705, steel 14H, zinc-plated blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M36 x 2 |
Height (m1) | 9 mm |
External drive (s1) | WS46 |
Standards | DIN 80705 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated |
RoHS-compliant | Yes |