Flat nut with small wrench size, fine thread DIN 80705, steel, 14H, plain
DIN 80705 steel plain fine thread
NUT-DIN80705-14H-WS17-M12X1,5
Art.-no. 445112 15
EAN 4038898916512
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Height (m1) | 6 mm |
External drive (s1) | WS17 |
Standards | DIN 80705 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
RoHS-compliant | Yes |
