Flat washer DIN 125, copper, plain, for hexagon head bolts and nuts
DIN 125 copper plain
WASHER CU PLAIN 125 FORM A 3,2
Art.-no. 0421000003
EAN 4046778453644
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Form | A |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 0.5 mm |
Standards | DIN 125 |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
