Welcome to Würth Slowakia For trade customers only

Flat washer DIN 125, copper, plain, for hexagon head bolts and nuts

DIN 125 copper plain
WSH-DIN125-A-CU-D21,0

Art.-no. 0421000020

EAN 4045727654286

Price for selected packaging unit
Flat washer DIN 125, copper, plain, for hexagon head bolts and nuts

Art.-no. 0421000020

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Form

A

Internal diameter (d1)

21 mm

Outer diameter (d2)

37 mm

Thickness (h1)

3 mm

Standards

DIN 125

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information