Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts
DIN 125 steel 140 HV bronzed
WSH-DIN125-A-140HV-(BRN)-D10,5
Art.-no.
0407903010
EAN 4046778453590
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Form | A |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Burnished |
RoHS-compliant | Yes |