Welcome to Würth Slowakia For trade customers only

Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

DIN 125 steel 140 HV bronzed
WSH-DIN125-B-140HV-(BRN)-D13,0

Art.-no. 0407902013

EAN 4046778605432

Price for selected packaging unit
Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

Art.-no. 0407902013

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Form

B

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Burnished

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information