Welcome to Würth Slowakia For trade customers only

Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

WSH-DIN125-B-140HV-(BRN)-D4,3

Art.-no. 0407902004

EAN 4046778619064

Price for selected packaging unit
Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

Art.-no. 0407902004

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Form

B

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

0.8 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Burnished

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information