Welcome to Würth Slowakia For trade customers only

Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

DIN 125 steel 140 HV bronzed
WSH-DIN125-B-140HV-(BRN)-D8,4

Art.-no. 0407902008

EAN 4045727688120

Price for selected packaging unit
Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

Art.-no. 0407902008

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M8

Form

B

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.6 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Burnished

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information