Flat washer DIN 125, steel 140 HV, nickel-plated (E2J), for hexagon head bolts and nuts
DIN 125 steel 140 HV nickel plated
WSH-DIN125-B-140HV-(E2J)-D10,5
Art.-no.
0407901010
EAN 4045727460603
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Form | B |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Nickel plated |
RoHS-compliant | Yes |