Welcome to Würth Slowakia For trade customers only

Flat washer DIN 125, steel 140 HV, nickel-plated (E2J), for hexagon head bolts and nuts

DIN 125 steel 140 HV nickel plated
WSH-DIN125-B-140HV-(E2J)-D3,2

Art.-no. 0407901003
EAN 4048539050642

Price for selected packaging unit
Flat washer DIN 125, steel 140 HV, nickel-plated (E2J), for hexagon head bolts and nuts

Art.-no. 0407901003

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Form

B

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

7 mm

Thickness (h1)

0.5 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Nickel plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information