Flat washer DIN 125, steel 300 HV, plain, for hexagon head bolts and nuts
DIN 125 steel 300 HV plain
WSH-DIN125-A-300HV-D15,0
Art.-no.
0405010014
EAN 4049557638911
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M14 |
Form | A |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Plain |
RoHS-compliant | Yes |