Flat washer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)
ISO 7089 steel 300 HV hot dip galvanized
WSH-ISO7089-300HV-(HDG)-10
Art.-no. 0407009410
EAN 4053479267807
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardness class 300 HV
- Replaces DIN 125
- Washers with hardness class 300 HV can be used in combination with bolts in strength classes ≤ 10.9 and nuts in strength classes ≤ 10
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
