Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

WSH-DIN125-A-140HV-A4-D2,5

Art.-no. 041223

EAN 4050382224712

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

Art.-no. 041223

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M2.3

Form

A

Internal diameter (d1)

2.5 mm

Outer diameter (d2)

6 mm

Thickness (h1)

0.5 mm

Standards

DIN 125

Material

Stainless steel A4

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information