Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-A-140HV-A4-D2,7

Art.-no. 041225

EAN 4049557775791

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

Art.-no. 041225

Price for selected packaging unit
Quantity
PU
x 2000 pcs
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
Suitable for screw thread

M2.5

Form

A

Internal diameter (d1)

2.7 mm

Outer diameter (d2)

6 mm

Thickness (h1)

0.5 mm

Standards

DIN 125

Material

Stainless steel A4

Vickers hardness, HV

140 HV