Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel
DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-A-140HV-A4-D54,0
Art.-no. 041252
EAN 4045727220979
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M52 |
Form | A |
Internal diameter (d1) | 54 mm |
Outer diameter (d2) | 98 mm |
Thickness (h1) | 8 mm |
Standards | DIN 125 |
Material | Stainless steel A4 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
