Flat washer For hexagon head bolts and nuts, DIN 125, plain brass
WSH-DIN125-B-BRS-D2,5
Art.-no. 040000023
EAN 4046778605975
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2.5 |
Form | B |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 6 mm |
Thickness (h1) | 0.5 mm |
Standards | DIN 125 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
