Flat washer For hexagon head bolts and nuts, DIN 125, polyamide
DIN 125 polyamide
WSH-DIN125-PA6.6-NATURE-D19,0
Art.-no. 04210018
EAN 4046778181653
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Resistant to mineral oils, petrol and weak alkaline solutions
- Thermally stable from –40°C to +150°C
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M18 |
Form | A |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 3 mm |
Standards | DIN 125 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |
