Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)

DIN 125 steel 140 HV zinc plated yellow
WSH-DIN125-A-140HV-(A3C)-D19,0

Art.-no. 040711118

EAN 4038898199540

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)

Art.-no. 040711118

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Form

A

Internal diameter (d1)

19 mm

Outer diameter (d2)

34 mm

Thickness (h1)

3 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information