Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)
DIN 125 steel 140 HV zinc plated yellow
WSH-DIN125-A-140HV-(A3C)-D2,2
Art.-no. 0407002
EAN 4048539047390
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M2 |
Form | A |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 5 mm |
Thickness (h1) | 0.3 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
