Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)

WSH-DIN125-A-140HV-(A3C)-D31,0

Art.-no. 040711130

EAN 4038898517948

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)

Art.-no. 040711130

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Form

A

Internal diameter (d1)

31 mm

Outer diameter (d2)

56 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information