Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)
WSH-DIN125-B-140HV-(A3C)-D40,0
Art.-no. 04070039
EAN 4045727112014
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M39 |
Form | B |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 72 mm |
Thickness (h1) | 6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
