Flat washer For hexagon head bolts and nuts
WSH-DIN125-A-140HV-(A2K)-D46,0
Art.-no. 04079945
EAN 4046778619217
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125, zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M45 |
Form | A |
Internal diameter (d1) | 46 mm |
Outer diameter (d2) | 85 mm |
Thickness (h1) | 7 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
